missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Door for Climate Chamber, Stainless Steel, with Safety Lock

Door with lock and key (Safety Lock).

Brand:  Memmert™ HPP750B6

Product Code. 15847191

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Door with one lock.
This item is not returnable. View return policy

Description

Description

This door is for use with the Memmert Constant Climate Chamber.

Memmert Constant Climate Chamber:
  • Intuitive and easy-to-use operating menu
  • temperature and humidity ramps programmable via AtmoCONTROL software
  • almost exclusive use of high-quality, corrosion-resistant and easily cleanable stainless steel for the working chamber and housing
  • Peltier heating and cooling concept specifically adapted for a precise and homogenous temperature control
  • a wide range of options for programming and documentation using interfaces, integrated data logger and software AtmoCONTROL
Specifications

Specifications

749 L
Textured Stainless Steel
15°C to 40°C
HPP750B6
Stainless Steel
10 to 90%
Door with Lock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers