Learn More
Contec™ CONSTIX™ Sealed Foam Swabs



Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.
Brand: Contec™ SF-13ESD
114.51 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol

Specifications
0.1 in. | |
Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | |
2.5 mm | |
2.5 in. | |
Foam | |
17.8 mm | |
0.03 in. | |
Non-sterile | |
Stat-rite ESD, Acrylic Polymer | |
Polyurethane Foam |
3.2 in. | |
Swab | |
81.3 mm | |
63.5 mm | |
0.7 in. | |
0.76 mm | |
Not Autoclavable | |
Thermal | |
Pointed |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92% -
Multiple Manufacturers
Safety Monthly Promotion
Discover exclusive monthly deals on essential safety products to enhance your lab's protection and compliance.Promo Code: 24258Expires: 2025-03-31
New Offer Save Up to 94%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.