Learn More
Contec™ CONSTIX™ Sealed Foam Swabs
Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.
Marque: Contec™ SF-5
71.10 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Informations supplémentaires : Weight : 0.54000kg
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Spécification
0.12 in. | |
Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | |
3 mm | |
5.4 in. | |
Foam | |
15.2 mm | |
0.25 in. | |
Polypropylene | |
Polyurethane Foam |
6 in. | |
Swab | |
152.4 mm | |
137.2 mm | |
0.6 in. | |
6.4 mm | |
Thermal | |
Flex Paddle |