missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Foam Swabs
GREENER_CHOICEBIOPHARMA

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

Brand:  Contec™ SF-9

54.14 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 16645554

  • £78.65 / Pack of 500
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Strong, resist abrasion
  • Open cell foam head for excellent cleaning and particle removal
  • Large head is ideal for larger areas
  • Excellent for applying coatings
  • Ideal for cleaning with solvents such as isopropyl alcohol
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2.6 in.
Swab
Foam
Thermal
Flex Paddle
Ideal for Cleaning with Solvents Such as Isopropyl Alcohol, Cleaning Recessed and Hard to Reach Surfaces, Applying Lubricants and Removing Excess Materials
66 mm
3.6 mm
Polypropylene
Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ CONSTIX™ Sealed Foam Swabs > Width (Tip): 3.6 mm, Length: 66 mm, Handle Material: Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.