missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Foam Swabs
GREENER_CHOICEBIOPHARMA

Product Code. 16685544 Shop All Contec Products
Click to view available options
Length (Metric):
66 mm
71 mm
81.3 mm
114.3 mm
127 mm
152.4 mm
Handle Material:
Glass-filled Polypropylene
Polypropylene
Stat-rite ESD, Acrylic Polymer
Wood
Tip Style:
Flex Paddle
Non-reticulated
Open Cell
Oval
Pointed
Rectangle
Round
Sealed Closed Cell
Width (Metric) Tip:
0.76 mm
3.6 mm
4 mm
4.1 mm
6.4 mm
7.6 mm
8.4 mm
10.2 mm
12.7 mm
15.7 mm
20.3 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 16685544

Brand: Contec™ SF1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

  • Strong, resist abrasion
  • Open cell foam head for excellent cleaning and particle removal
  • Large head is ideal for larger areas
  • Excellent for applying coatings
  • Ideal for cleaning with solvents such as isopropyl alcohol
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Handle 0.25 in.
Length (English) 5 in.
For Use With (Application) Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials
Product Type Swab
Diameter (Metric) Handle 6.3 mm
Length (Metric) 127 mm
Length (English) Handle 4.04 in.
Length (Metric) Handle 102.6 mm
Material Foam
Shape Round
Length (English) Tip 0.96 in.
Length (Metric) Tip 24.4 mm
Width (Metric) Tip 20.3 mm
Width (English) Tip 0.8 in.
Sterility Non-sterile
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Round
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.