missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs
CONSTIX™ Sealed Polyester Swabs consists of 100% polyester fabric that is thermally bonded to a polypropylene handle.
£46.45 - £96.30
Specifications
Product Type | Swab |
---|---|
Sterility | Non-sterile |
Adhesive Type | Thermal |
Handle Material | Polypropylene |
Product Code | Brand | Handle Type | Tip Material | Length (English) | Diameter (Metric) Tip | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Handle Type | Tip Material | Length (English) | Diameter (Metric) Tip | Price | Quantity & Availability | ||
16351668
|
Contec™
SP-8 |
Large paddle | Knit Polyester | 4.9 in. | 12.2 x 23.1 mm |
£46.45
Pack of 100 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
16665554
|
Contec™
SP-10M |
Flex-tip | Double-layer Knit Polyester | 2.8 in. | 3.4 x 10.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Head is constructed without adhesives or binders.
- Durable, absorbent and features extremely low particles and residue levels.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Compatible with most common solvents, such as alcohols and ketones
- Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
- Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
- Large paddle swab head option provides broader surface coverage in critical applications
Specifications
Swab | |
Non-sterile | |
Thermal | |
Polypropylene |