missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
GREENER_CHOICEBIOPHARMA

Product Code. 15825204 Shop All Contec Products
Click to view available options
Length (Metric):
69.3 mm
70.1 mm
70.4 mm
163.8 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15825204

Brand: Contec™ SP6

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Contec™ CONSTIX™ Sealed Polyester Swabs consists of a knitted polyester fabric that is thermally bonded to a flex-tip polypropylene handle.

  • Polyester head provides enhanced sorbency, particle entrapment, and removal
  • Polyester head make the swab compatible with most common solvents, such as alcohols and ketone
  • Flexible tip provides a softer application on surfaces
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Tip 0.11 in.
Diameter (Metric) Handle 3.2 mm
Diameter (Metric) Tip 2.8 mm
Length (English) Tip 0.27 in.
Length (English) 6.4 in.
Length (Metric) Tip 6.9 mm
Length (Metric) 163.8 mm
Sterility Non-sterile
Width (English) Tip 0.13 in.
Width (Metric) Tip 3.3 mm
Handle Material Polypropylene
Product Type Swab
Tip Material Polyester
Tip Type Rounded
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.