missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Swabs
Polyurethane foam adhesive-bonded to a flexible nylon tip, compatible with many common solvents. CONSTIX™ Swabs are not recommended for use with ketones such as acetone or MEK.
Brand: Contec™ SF-7
139.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Consists of 100 PPI polyurethane foam adhesive-bonded to a flexible nylon tip
- Tip is mechanically secured in a tubular polypropylene handle
- Polyurethane foam head provides good entrapment and removal of particles
- Absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery and removal
- Compatible with many common solvents
- Not recommended for use with ketones such as acetone or MEK
Specifications
4.2 in. | |
106.7 mm | |
5.1 mm | |
12.7 mm | |
Not Applicable | |
Tubular |
Swab | |
0.2 in. | |
0.5 in. | |
Non-sterile | |
Polypropylene | |
Nylon |