missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Contact Dishes

Product Code. 10005090
Click to view available options
Vent:
No
Yes
Unit Size:
Pack of 600
This item is not returnable. View return policy

Product Code. 10005090

Brand: Greiner Bio-One 629161

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sterilised by irradiation. Greiner Bio-One Contact Dishes used in hygiene monitoring for detecting microorganisms and testing effectiveness of cleaning and disinfection on flat surfaces.

  • Available in different sizes
  • With or without vents
  • Material: Crystal clear and heat resistant polystyrene
  • Contact dish with graduation to enable quick and easy analyses
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polystyrene
Shape Round
Sterility Sterile
Type Cell Culture Dish
Vent No
Height (Metric) 15 mm
Diameter (Metric) 65 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.