missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Container
£13.68 - £17.40
Specifications
Product Type | Container |
---|---|
Includes | Transparent Lid |
Closure Included | Yes |
Color | Blue |
Quantity | 1 Each |
Product Code | Brand | Height (Metric) | Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Positions | Price | Quantity & Availability | |||||
12450380
|
Macherey-Nagel™
702514 |
45 mm | 81 |
£13.68
Each |
In Stock
Log in to see stock. |
|||||
12460380
|
Macherey-Nagel™
702515 |
50 mm | 49 |
£17.40
Each |
In Stock
Log in to see stock. |
|||||
Specifications
Container | |
Yes | |
1 Each | |
130 mm |
Transparent Lid | |
Blue | |
130 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Container