missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Containers with Sloping Base
This range of containers with sloping bases ensures that material can be completely drained from within and includes a ferrule at the base for easy emptying. These containers have a mirror polish finish for easy cleaning.
£997.83 - £1449.36
Specifications
Product Type | Drum |
---|---|
Color | Silver |
For Use With (Application) | Liquid Storage |
Material | Stainless Steel (316L) |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17902112
|
Sampling Systems™
A616-50 |
50 L |
£997.83
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17952132
|
Sampling Systems™
A616-100 |
100 L |
£1112.66
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17922112
|
Sampling Systems™
A616-200 |
200 L |
£1449.36
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Made from 316L stainless steel
- Includes lid, clamp and silicone seal
- Other seals available
- Handles enable easy transportation
Specifications
Drum | |
Silver | |
Liquid Storage | |
Stainless Steel (316L) |