missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5
GREENER_CHOICEBIOPHARMA

Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.

Brand:  Contec™ AMDE0001

421.99 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 16496820

  • £520.00 / Pack of 3600
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Extremely soft and clean
  • Low levels of particles and extractables
  • Nonabrasive texture
  • Use for cleaning delicate products
  • Wipe down products prior to introduction to cleanroom
  • Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
  • Ideal for use with solvents
  • Double packed to preserve product integrity

Order Info

Basis weight, 68g/m2.

Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
Common cleaning and disinfecting solutions
White
Cleanroom
9 in.
9 in.
Synthetic Fiber
ISO Class 5
9 x 9 in. (22.86 x 22.86 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers