missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Epsilon™ Cleanroom Wipes
Equip workers with the tools to keep cleanrooms clean. The Amplitude™ Epsilon™ Cleanroom Wipes, are a durable solution for ISO Class 6 applications.
Brand: Contec™ AMEP0001
248.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polyester/cellulose hydroentangled nonwoven wipes are strong and durable and provide improved cleanliness
- Heavyweight, with high sorbency
- Dye-fast blue color for differentiation between areas of use
- Excellent all-purpose cleanroom wipes
- Lot-numbered for traceability
- Made of hydroentangled premium polyester/cellulose for improved cleanliness
- Excellent for wiping and absorbing spills and in general purpose cleaning in biotech, pharmaceutical, semiconductor, electronics, medical device, and printed circuit board industries
- Double packed to preserve product integrity
Order Info
Basis weight, 75g/m2.
Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
ISO Class 6 | |
9 x 9 in. (22.86 x 22.86 cm) |
9 in. | |
9 in. | |
Polyester Cellulose | |
Blue | |
Cleanroom |