Learn More
Contec™ Amplitude™ Sigma™ Cleanroom Wipes



Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.
£363.00 - £452.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Cellulose |
Absorbancy | Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m² |
Autoclavable | Not Autoclavable |
Basis Weight | 68 gsm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
15117915
![]() ![]() |
Contec™
AMSI0001 |
23 x 23 cm (9 x 9 in.) |
£364.00
Pack of 3600 |
In Stock
Log in to see stock. ![]() |
||||||
12807163
![]() ![]() |
Contec™
AMSI0002 |
30 x 30 cm (12 x 12 in.) |
£452.00
Pack of 2700 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
15127915
![]() ![]() |
Contec™
AMSI0003 |
46 x 46 cm (18 x 18 in.) |
£363.00
Pack of 750 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.
- All-purpose, industry standard wipes with high sorbency and cleanliness
- General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
- Recommended for use in ISO Class 6 and above cleanroom applications
- Strong and durable, even when wet
- Low levels of particles and extractable residues
- For use in non abrasive applications
- Lot-numbered for traceability
- Double packed to preserve product integrity
Specifications
Cleanroom Wipe | |
Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m² | |
68 gsm | |
Hydroentangled nonwoven | |
Cleanroom | |
Non-sterile |
Polyester Cellulose | |
Not Autoclavable | |
ISO Class 6 | |
Single-use | |
1-ply |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.