missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon 100™ Heavyweight Cleanroom Wipes
GREENER_CHOICEBIOPHARMA

Features a unique textile technology that offers superior capacity with a quick sorption rate. Contec™ Anticon 100™ Heavyweight Cleanroom Wipes are heavy duty wipes for general wiping applications in critical environments; for ISO Class 5 and 6 applications.

Brand:  Contec™ 492222-813

401.99 GBP valid until 2025-12-31
Use promo code "24309" to get your promotional price.


 View more versions of this product

Product Code. 16466820

  • £556.00 / Pack of 1200
Estimated Shipment: 27-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from 100% continuous filament polyester double-knit interlock fabric
  • Cleanroom laundered to minimize particles and fibers from cut edges
  • 100% continuous filament polyester double-knit interlock

Compliance

Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness.

Specifications

Specifications

Heavyweight Cleanroom Wipe
23 cm
23 cm
ISO Class 5 and 6
Heavy duty wipes for general wiping applications in critical environments, for ISO Class 5 and 6 (Class 100 and 1000) applications
9 in.
9 in.
Polyester
9 x 9 in. (22.86 x 22.86 cm)
2 Bags x 75 Wipes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.