missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes
GREENER_CHOICEBIOPHARMA

Product Code. p-3079328 Shop All Contec Products
Click to view available options
Dimensions (L x W):
15.2 x 15.2 cm (6 x 6 in.)
22.86 x 22.86 cm (9 x 9 in.)
Packaging Quantity:
100 Wipes/Bag (2 Inner Bags of 50) (Bulk)
2 Bags x 75 Wipes
2 Bags x 75 Wipes (Bulk)
Unit Size:
Each
Pack of 1200
This item is not returnable. View return policy

Product Code. 16695504

Brand: Contec™ 495353903

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean sensitive optics in ISO Class 1 to 4 applications. Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes can be used in many applications from spill control to critical chamber cleaning. 100% continuous filament polyester material is chemically modified for superior cleanliness and sorbency.

  • Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
  • Engineered to deliver maximum performance at a superior value
  • These all-purpose wipes can be used in many applications from spill control to critical chamber cleaning
  • Double-knitted from 100% continuous filament polyester in a no-run interlock pattern
  • Polyester yarn is chemically engineered for maximum sorbency and cleanliness
  • Unique sealing technology truly seals wipe edges, allowing the use of 100% of the wipe surface
  • Wipes feature low sub-micron particle and fiber counts, low extractable levels, and fast absorption rate for quick pickup of spills 100% continuous filament polyester chemically modified for superior cleanliness and sorbency
  • Excellent wipe for critical cleaning, wiping, and spill control

Compliance

Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Certifications/Compliance ISO Class 1 to 4
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
For Use With (Application) Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
Packaging Quantity 2 Bags x 75 Wipes (Bulk)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.