missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ Gold Sorb Cleanroom Wipes
BIOPHARMA

Product Code. 15779174 Shop All Contec Products
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Sterility:
Non-sterile
Sterile
Packaging Quantity:
150/Bag, 8 Bags/Cs. (Bulk)
2 Bags x 75 Wipes (Stacked)
25/Bag, 40 Bags/Cs.
50/Bag (Flat Pack)
75/Bag, 8 Bags/Cs. (Double Bagged)
Grade:
A/B
C/D
Unit Size:
Pack of 1000
Pack of 1200
Pack of 400
This item is not returnable. View return policy

Product Code. 15779174

Brand: Contec™ 492238956

Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.

  • Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
  • No abrasive borders, which makes wipes particularly suitable for cleaning sensitive components such as optics
  • Sealed edges reduce particle and fiber generation
  • Unique microfiber provides superior residue and particle removal even when dry
  • High sorptive capacity and fast adsorption rate for superior spill control
  • Cleanroom laundered
  • Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
  • 12 x 12 in. wipes available sterile
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m²
Autoclavable Not Autoclavable
Basis Weight 148 gsm
Certifications/Compliance ISO Class 3 to 5
Color White
Construction Interlock knit
Disposable Single-use
Edges Sealed
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Ultra cleanliness and high sorbency
Packaging Quantity 2 Bags x 75 Wipes (Stacked)
Ply 1-ply
Sterility Non-sterile
Grade C/D
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.