missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ Gold Sorb Cleanroom Wipes
Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.
Brand: Contec™ 492238-960
790.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
- No abrasive borders, which makes wipes particularly suitable for cleaning sensitive components such as optics
- Sealed edges reduce particle and fiber generation
- Unique microfiber provides superior residue and particle removal even when dry
- High sorptive capacity and fast adsorption rate for superior spill control
- Cleanroom laundered
- Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
- 12 x 12 in. wipes available sterile
Specifications
Wipe | |
31 cm | |
31 cm | |
Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m² | |
148 gsm | |
White | |
Single-use | |
30 x 30 cm (12 x 12 in.) | |
25/Bag, 40 Bags/Cs. | |
Sterile |
12 in. | |
12 in. | |
Polyester | |
Not Autoclavable | |
ISO Class 3 to 5 | |
Interlock knit | |
Sealed | |
Ultra cleanliness and high sorbency | |
1-ply | |
A/B |