missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
GREENER_CHOICEBIOPHARMA

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

Brand:  Contec™ SC-3

225.99 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 16655544

  • £294.00 / Pack of 5000
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions
Specifications

Specifications

0.06 in.
For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
1.5 mm
76.2 mm
65.7 mm
Cotton
0.10 in.
0.55 in.
4 mm
2.5 mm
Aqueous-based
Round
3 in.
Swab
0.55 in.
2.59 in.
13.9 mm
Round double ended
2.5 mm
13.9 mm
0.10 in.
0.1 in.
Wound Paper
Cotton
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers