missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
GREENER_CHOICEBIOPHARMA

Product Code. 16665544 Shop All Contec Products
Click to view available options
Diameter (Metric) Tip:
2 mm
2.5 mm
5 mm
5.1 mm
Length (Metric) Handle:
65.7 mm
76.2 mm
152.4 mm
Length (Metric) Tip:
7.6 mm
10.2 mm
13 mm
13.9 mm
15.2 mm
Shape:
Hard sharp point double ended
Pointed double ended
Round double ended
Sharp point double ended
Single round cotton swab
Unit Size:
Pack of 2000
Pack of 3750
Pack of 5000
This item is not returnable. View return policy

Product Code. 16665544

Brand: Contec™ SC4

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Handle 0.06 in.
Length (English) 3 in.
For Use With (Application) For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
Product Type Swab
Diameter (Metric) Handle 1.5 mm
Length (Metric) 76.2 mm
Length (English) Handle 3.0 in.
Length (Metric) Handle 76.2 mm
Material Cotton
Shape Hard sharp point double ended
Length (English) Tip 0.3 in.
Length (Metric) Tip 7.6 mm
Width (Metric) Tip 0.7 mm
Width (English) Tip 0.4 in.
Diameter (Metric) Tip 2 mm
Diameter (English) Tip 0.08 in.
Adhesive Type Aqueous-based
Handle Material Wound Paper
Tip Style Pointed
Tip Material Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.