missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Cotton Swabs



Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.
£124.00 - £462.00
Specifications
For Use With (Application) | For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces |
---|---|
Product Type | Swab |
Material | Cotton |
Adhesive Type | Aqueous-based |
Handle Material | Wound Paper |
Product Code | Brand | Diameter (Metric) Tip | Length (Metric) Handle | Length (Metric) Tip | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Tip | Length (Metric) Handle | Length (Metric) Tip | Shape | Price | Quantity & Availability | |||
16645544
![]() ![]() |
Contec™
SC-2 |
5.1 mm | 76.2 mm | 15.2 mm | Round double ended |
£263.00
Pack of 3750 |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
16635544
![]() ![]() |
Contec™
SC-1 |
5 mm | 76.2 mm | 13 mm | Pointed double ended |
£277.00
Pack of 3750 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||
16655544
![]() ![]() |
Contec™
SC-3 |
2.5 mm | 65.7 mm | 13.9 mm | Round double ended |
£294.00
Pack of 5000 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||
16665544
![]() ![]() |
Contec™
SC-4 |
2 mm | 76.2 mm | 7.6 mm | Hard sharp point double ended |
N/A
|
N/A | |||
16675544
![]() ![]() |
Contec™
SC-7 |
2.5 mm | 76.2 mm | 10.2 mm | Single round cotton swab |
£462.00
Pack of 5000 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||
15304884
![]() ![]() |
Contec™
SC-9 |
5.1 mm | 152.4 mm | 15.2 mm | Sharp point double ended |
£124.00
Pack of 2000 |
In Stock
Log in to see stock. ![]() |
|||
Description
- Tightest, smoothest and cleanest cotton swabs available
- Absorbent to most common solvents including isopropyl alcohol and acetone
- Use in critical applications including disk drive manufacturing and high-level optical
- Ideal for use with aqueous-based solutions
Specifications
For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces | |
Cotton | |
Wound Paper |
Swab | |
Aqueous-based | |
Cotton |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ CONSTIX™ Cotton Swabs