missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasyReach™ Cleaning Pads



EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.
£24.06 - £611.00
Specifications
Width (Metric) | 7 cm |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Product Code | Brand | Product Type | Material | Sterility | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Sterility | Dimensions (L x W) | Price | Quantity & Availability | |||||
11942425
![]() |
Contec™
MEQT0001 |
Cleaning Pad | Quilted Polyester | Non-sterile | 7.5 x 2.8 in. (19 x 7 cm) | N/A | ||||||
17292924
![]() ![]() |
Contec™
MEQT0001 |
Cleaning Pad | Quilted Polyester | Non-sterile | 7.5 x 2.8 in. (19 x 7 cm) |
£277.00
Pack of 60 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17294523
![]() |
Contec™
PSME0001-BPR |
Pre-saturated Cleaning Pad | Quilted Polyester | Sterile | 7.5 x 2.8 in. (19 x 7 cm) |
£475.00
Pack of 64 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15696986
|
Contec™
MEQT0002 |
Cleaning Pad | Quilted Polyester | Sterile | 7.75 x 2.75 in. (20 x 7 cm) | N/A | ||||||
16498465
![]() |
Contec™
PSME0001 |
Pre-saturated Cleaning Pad | Quilted Polyester | Sterile | 7.75 x 2.75 in. (20 x 7 cm) | N/A | ||||||
11982425
![]() |
Contec™
PSME0001 |
Pre-saturated Cleaning Pad | Quilted Polyester | Sterile | 7.75 x 2.75 in. (20 x 7 cm) | N/A | ||||||
17143634
![]() ![]() |
Contec™
MEQT0002SZ |
Cleaning Pad | Quilted Polyester | Sterile | 7.5 x 2.8 in. (19 x 7 cm) |
£379.00
Pack of 60 |
In Stock
Log in to see stock. ![]() |
|||||
16691872
![]() |
Contec™
MEQT0021 |
Ultrasonically Sealed Cleaning Pad | Polyester | Non-sterile | 7.5 x 2.8 in. (19 x 7 cm) |
£401.00
Pack of 100 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||||
16601882
![]() |
Contec™
MEQT0022 |
Ultrasonically Sealed Cleaning Pad | Polyester | Sterile | 7.5 x 2.8 in. (19 x 7 cm) |
£611.00
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
Description
- Single-use sealed polyester
- Provide a low level of particulates which is essential for use in product contact areas
- Very absorbent, ensuring good even coverage of disinfectant or IPA
- Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
- Sterile cleaning pads are presaturated with 70% IPA
Specifications
7 cm | |
Not Autoclavable | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ EasyReach™ Cleaning Pads