missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Heatseal Wipes
GREENER_CHOICEBIOPHARMA

Product Code. 15204878 Shop All Contec Products
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
15 x 15 cm (6 x 6 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Packaging Quantity:
1000 Wipes/Bag (Stacked)
150 Wipes/Bag (Bulk)
150 Wipes/Bag (Stack Packed)
150/Bag, 8 Bags/Cs. (Flat Stacked)
25 Wipes/Inner Bag, 4 Inner Bags/Bag
300 Wipes/Bag (Bulk)
300 Wipes/Bag (Stack Packed)
75 Wipes/Bag (Stack Packed)
75/Bag, 8 Bags/Cs. (Flat Stacked)
75/Pk., 4 Pk/Bag, 10 Bags/Cs.
Product Type:
Heatseal Wipe
Sterility:
Non-sterile
Sterile
Unit Size:
Each
Pack of 1000
Pack of 1200
Pack of 150
Pack of 300
Pack of 4800
Pack of 600
Pack of 75
This item is not returnable. View return policy

Product Code. 15204878

Brand: Contec™ PNHS1212

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.

  • Textured 100% polyester no-run knit wipes with heat-sealed edges
  • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
  • Recommended for ISO Class 3-8 environments
  • Extremely low in particles, fibers and non-volatile residues (NVRS)
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines

Order Info

Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Heatseal Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Knitted Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 4
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Ideal for general purpose cleaning
Packaging Quantity 75 Wipes/Bag (Stack Packed)
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.