missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polynit™ Heatseal Wipes
Clean the exterior of products and cleanroom surfaces. The Polynit™ Heatseal Wipes - ISO Class 4 are a 100% textured polyester with laser-cut sealed edges to prevent dust and residue. Extremely low in particles, fibers and non-volatile residues (NVRS).
Brand: Contec™ PNHS-44
645.11 GBP valid until 2024-12-31
Use promo code "21919" to get your promotional price.
This item is not returnable.
View return policy
Description
- Textured 100% polyester no-run knit wipes with heatsealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Laundered and packaged in a ISO Class 4 cleanroom
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
Specifications
Polynit Heatseal Wipes | |
10.16 cm | |
10.16 cm | |
140 g/m2 | |
4 x 4 in. (10.16 x 10.16 cm) | |
300 Wipes/Bag |
4 in. | |
4 in. | |
Polyester | |
ISO Class 4 | |
Ideal for general purpose cleaning | |
Non-sterile |