missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polynit™ Wipes
Clean surfaces of products and process tools. The Polynit™ Wipes are a durable option for ISO Class 5 environments.
£80.85 - £736.00
Specifications
Product Type | Wipe |
---|---|
Material | Polyester |
Autoclavable | Not Autoclavable |
Certifications/Compliance | ISO Class 5 |
Color | White |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
16631284
|
Contec™
PN-99 |
23 x 23 cm (9 x 9 in.) | 150 Wipes/Bag (Flat Stacked) | Non-sterile |
£495.00
Pack of 1200 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||
13497889
|
Contec™
PN-99 |
23 x 23 cm (9 x 9 in.) | 150 Wipes/Bag (Flat Stacked) | Non-sterile |
£80.85
Pack of 150 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||
17186861
|
Contec™
PN-1212 |
30 x 30 cm (12 x 12 in.) | 75/Pk., 10 Pk./Cs (Flat Stacked) | Non-sterile |
£736.00
Each |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||
Description
- For general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping exterior surfaces of products and cleaning interior surfaces of process tools or other equipment
Order Info
Laundered and packaged in an ISO Class 4 cleanroom. Available sterile per AAMI ISO Method I Guidelines with a SAL of 10-6, packaged in peelable outer bags with linear tear inner bags.
Specifications
Wipe | |
Not Autoclavable | |
White | |
2-ply |
Polyester | |
ISO Class 5 | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title