Learn More
Contec™ QuickConnect™ Mop Head Frames
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
Brand: Contec™ 2651A
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Specifications
Mop Head Frame | |
19 cm | |
Regular VertiKlean and VertiKlean MAX Mop Heads | |
Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. |
7.5 in. | |
Autoclavable | |
Regular Mop Head Frame and Connector for VertiKlean, VertiKlean MAX | |
Stainless Steel, Aluminum |