missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickConnect™ Mop Head Frames
BIOPHARMA

Product Code. 15909425 Shop All Contec Products
missing translation for 'orderingAttributeHoverText'
Material:
Stainless Steel
Stainless Steel (304)
Stainless Steel, Aluminum
For Use With (Equipment):
All Styles of Edgeless Mop Heads
Large VertiKlean Mop Head
Medium VertiKlean and Medium or Large VertiKlean MAX Mop Heads
Medium VertiKlean, Medium or Large VertiKlean MAX
QuickConnect Mop Handles
Regular VertiKlean MAX Head Frame
Regular VertiKlean and Regular VertiKlean MAX
Regular VertiKlean and VertiKlean MAX Mop Heads
Length (English):
7 in.
7.5 in.
11.5 in.
14 in.
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15909425

missing translation for 'mfr': Contec™ 2651SS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

  • Offer maximum flexibility for cleaning in critical environments
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable
  • Capped end and quick-connect feature for easy attachment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Mop Head Frame
Length (English) 7.5 in.
Sterility Non-sterile
Length (Metric) 19 cm
Autoclavable Autoclavable
Disposable Reusable
Quantity 1/Cs.
For Use With (Equipment) Regular VertiKlean and Regular VertiKlean MAX
For Use With (Application) Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.