Learn More
Contec™ QuickConnect™ Mop Head Frames
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
Brand: Contec™ 2652LF
110.99 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Specifications
Mop Head Frame | |
11.5 in. | |
29 cm | |
Reusable | |
Medium VertiKlean, Medium or Large VertiKlean MAX | |
No |
White | |
Non-sterile | |
Autoclavable | |
1/Cs. | |
Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.