missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Head Frames
Shop All Contec Products

Click to view available options
Material:
Stainless Steel
Stainless Steel (304)
Stainless Steel, Aluminum
For Use With (Equipment):
All Styles of Edgeless Mop Heads
Large VertiKlean Mop Head
Medium VertiKlean and Medium or Large VertiKlean MAX Mop Heads
Medium VertiKlean, Medium or Large VertiKlean MAX
QuickConnect Mop Handles
Regular VertiKlean MAX Head Frame
Regular VertiKlean and Regular VertiKlean MAX
Regular VertiKlean and VertiKlean MAX Mop Heads
Length (English):
7 in.
7.5 in.
11.5 in.
14 in.
Förpackningsstorlek:
Each
Beskrivning
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Specifikationer
Specifikationer
| Product Type | Mop Head Frame |
| Length (English) | 7.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 19 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Regular VertiKlean MAX Head Frame |
| Description | Edgeless Dynamate QuickConnect Mop Head Frame |
| For Use With (Application) | Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. |
| Material | Stainless Steel (304) |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering