Learn More
Contec™ QuickConnect™ Mop Handles and Hooks

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
Brand: Contec™ 2671A
146.47 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.
QuickConnect Mop Handles:- Use with full Contec™ line of mopping systems
- Autoclavable
- Telescoping lengths: 16 in. (41 cm) extends to 30 in. (76 cm), 50 in. (127 cm) handle extends to 92 in. (234 cm), 69 in. (175 cm) extends to 10.8 ft. (3.3 m)
- Fixed lengths: 16 in. (41 cm), 60 in. (152 cm)
- For hard to reach ceilings and walls, a 16 ft. (4.9 m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
- QuickConnect handle hook, available to fit 0.9 in. (2 cm) and 1 in. (2.5 cm) handles
- Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills

Specifications
4 Piece Extendable Handle | |
Extends to 16 ft. | |
Extends to 4.9 m | |
Reusable | |
Cleaning in Critical Environments | |
Anodized Aluminum |
White | |
Non-sterile | |
Autoclavable | |
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.