missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickConnect™ Mop Handles and Hooks
GREENER_CHOICE

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Brand:  Contec™ CFH70

92.53 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17948312

  • £113.00 / Each
Estimated Shipment: 05-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

  • Fully autoclavable QuickConnect mop handles and interchangeable mop head frames work together for maximum flexibility for cleaning in critical environments. Invest in one handle and the various interchangeable heads required for your specific applications. Handles are available in several lengths and styles.
  • Telescoping handles are available in lightweight carbon fiber and anodized aluminum or durable stainless steel or fiberglass. Choose from a variety of lengths ranging from 16 in. (40 cm) extends to 30 in. (75 cm) to 66 in. (1.7 m) extends to 224 in. (5.7 m). For hard-to-reach ceilings and walls, a 27.8 ft. (8.5 m) carbon fiber handle is available that is lightweight and easy to maneuver.
  • A 60 in. one-piece stainless-steel handle is also available.
  • Compatible with all QuickConnect™ frames
  • Multiple lengths available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

40 to 70 in.
Black
Non-sterile
Reusable
No
Extendable Handle
40 to 70 in.
Autoclavable
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
Carbon Fiber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number41009Z2 Certificate TypeCertificate of Quality Date20/03/2025 Catalog NumberCFH70
Lot Number40509X3 Certificate TypeCertificate of Quality Date17/01/2025 Catalog NumberCFH70
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ QuickConnect™ Mop Handles and Hooks > Dimensions: 62 to 224 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.