Learn More
Contec™ QuickConnect™ Mop Handles and Hooks

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
Brand: Contec™ CFH334
359.28 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Beschreibung
Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
- Fully autoclavable QuickConnect mop handles and interchangeable mop head frames work together for maximum flexibility for cleaning in critical environments. Invest in one handle and the various interchangeable heads required for your specific applications. Handles are available in several lengths and styles.
- Telescoping handles are available in lightweight carbon fiber and anodized aluminum or durable stainless steel or fiberglass. Choose from a variety of lengths ranging from 16 in. (40 cm) extends to 30 in. (75 cm) to 66 in. (1.7 m) extends to 224 in. (5.7 m). For hard-to-reach ceilings and walls, a 27.8 ft. (8.5 m) carbon fiber handle is available that is lightweight and easy to maneuver.
- A 60 in. one-piece stainless-steel handle is also available.
- Compatible with all QuickConnect™ frames
- Multiple lengths available

Spezifikation
69 to 334 in. | |
Black | |
Non-sterile | |
Reusable | |
No |
Extendable Handle | |
69 to 334 in. | |
Autoclavable | |
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames | |
Carbon Fiber |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.