missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ MicroGenesis™ Microfiber Wipes
Pick up and retain particles, dust, and other contaminants in cleanrooms and other critical applications. MicroGenesis™ Microfiber Wipes utilize 100% polyester microfiber yarn knitted into a thermally bonded polypropylene substrate. This structure applies microfiber only to the wiping surface where it is needed while sealing the base of each stitch in a thermally bonded base.
Brand: Contec™ LWMM0300
402.81 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For dry applications where particle pick-up and retention is critical
- Designed with a micro-terry pile to give the fast and efficient pick up and retention of particles for which microfiber is known
- Deliver the maximum amount of microfiber to pick-up and retain particles, dust, and other contaminants in cleanrooms and other critical applications
- In some applications the dry performance of the product may allow for the elimination of costly cleaning chemicals
- Contec's unique processing gives the MicroGenesis wipe excellent sorbency characteristics, making it ideal for multiple applications and industries
- Compatible with wide range of disinfectants, chemicals and solutions
- Safe for use with all disinfectants including bleach and quaternary ammonium
- Tablet Manufacturing and Fine Powdered Pharmaceuticals
- Powder residue generated and deposited on equipment, floors, walls, and ceilings
- Grease removal from production equipment between manufactured lots
- Glass and goggle cleaning
- General cleanroom
- Spill pick up and removal
- Wet and dry floor cleaning
- Stainless steel cleaning and polishing
Specifications
Microfiber Wipe | |
46 cm | |
25 cm | |
Not Autoclavable | |
46 x 25 cm (18 x 10 in.) | |
100/Bag, 4 Bags/Cs. | |
Non-sterile |
18 in. | |
10 in. | |
Polyester Microfiber | |
Single-use | |
Ideal for particle pick up and powder residue generated and deposited on equipment, floors, walls, and ceilings | |
1-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction