missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickTask™ Flat Hinged Mop Head Frames
Contec™ QuickTask™ Flat Hinged Mop Head Frames are durable, lightweight and exclusively designed for the Contec™ QuickTask™ Mop System.
Brand: Contec™ 2749
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Available in stainless steel or blue polypropylene
- Autoclavable
- Compatible with most common disinfectant solutions and solvents
- The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
- The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates
Specifications
41 x 11 cm (16 x 4.5 in.) | |
Silver | |
Autoclavable | |
Contec™ QuickConnect™ Mop Handles | |
Stainless Steel |
Mop Head Frame | |
Non-sterile | |
Reusable | |
Ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates |