Learn More
Contec™ QuickTask™ Flat Hinged Mop Head Frames
Contec™ QuickTask™ Flat Hinged Mop Head Frames are durable, lightweight and exclusively designed for the Contec™ QuickTask™ Mop System.
Brand: Contec™ 2699P
85.80 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.77000kg
Description
- Available in stainless steel or blue polypropylene
- Autoclavable
- Compatible with most common disinfectant solutions and solvents
- The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
- The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates
Specifications
40 x 10 cm (15.5 x 3.75 in.) | |
Blue | |
Autoclavable | |
Contec™ QuickConnect™ 60 in. Stainless Steel Handle (Fisher cat. no. 19168798) | |
Polypropylene |
Mop Head Frame | |
Non-sterile | |
Reusable | |
Ideally Suited for Cleaning and Applying Disinfectant to Ceilings, Walls and Floors Including Perforated Cleanroom Floors and Grates |