missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ SATWIPES™ Presaturated Wipes
Shop All Contec Products

Click to view available options
Dimensions (L x W):
15 x 23 cm (6 x 9 in.)
23 x 15 cm (9 x 6 in.)
23 x 18 cm (9 x 7 in.)
Material:
Polyester
Polyester Cellulose
Polyester, Rayon
Polypropylene, Rayon
Saturation Solution:
10% IPA, 90% DI Water
100% Acetone
100% IPA
70% IPA, 30% DI Water
750 mL of 70% IPA, 30% DI Water
Packaging Quantity:
100 Pk., 12 Pk./Cs.
100 Pk., 18 Pk./Cs.
12 Pk.
1200/Cs.
1800/Cs.
700 Pk., 2 Pk./Cs.
700/Bucket
Unit Size:
Pack of 100
Pack of 1200
Pack of 1400
Pack of 1800
Description
- Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
- Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
- SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
- Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry
Order Info
Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 15.2 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO Class 5 and 6 |
| Disposable | Single-use |
| Dimensions (L x W) | 15 x 23 cm (6 x 9 in.) |
| Show More |
Safety and Handling
Signal Word
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H335-May cause respiratory irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P370+P378-In case of fire: Use to extinguish.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : propan-2-ol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction