Learn More
Contec™ Sterile Polyethylene Bucket Liners
Fits 5 gal. (20 L) and 6.5 gal. (25 L) and 7 gal. (27 L) buckets. Contec™ Sterile Bucket Liners protect buckets and disinfectant solutions by reducing the opportunity for cross contamination.
Brand: Contec™ BKTBAG
175.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Intended for single use
- Keeps solutions sterile, even without autoclave access
- Manufactured and packaged in an ISO Class 4 cleanroom
- Gamma irradiated with a specified dose of 25-50 kGy and are validated sterile
Specifications
Bucket Liner | |
Autoclavable | |
Single-use | |
Sterile |
LDPE | |
Validated Sterile | |
5 gal. (20 L), 6.5 gal. (25 L), 7 gal. (27 L) Buckets | |
4 mil |