Learn More
Contec™ SterileSorb™ Wipes
Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.
Brand: Contec™ C2-99IR/25
336.00 GBP valid until 2024-12-31
Use promo code "21919" to get your promotional price.
Additional Details : Weight : 6.19000kg
Description
Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.
- Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
- Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
- Label provides lot numbers and expiration dates for lot traceability
Specifications
SterileSorb™ Cleanroom Wipes | |
23 cm | |
23 cm | |
Ultra | |
AAMI | |
Cleanroom |
9 in. | |
9 in. | |
Hydroentangled Polyester Cellulose | |
67.8 | |
9 x 9 in. (22.86 x 22.86 cm) | |
Sterile |