Learn More
Contec™ VertiKlean™ Wall Washing Systems Sterile Textured Mop Heads
Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance.
Brand: Contec™ TLVKMOPIR
458.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 1.81000kg
Description
Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.
- Lightweight, polyester, disposable
- Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
- Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
- Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
- Textured surface option is ideal for applications requiring additional scrubbing performance
- Contain no cellulose; compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Specifications
15 x 4 x 1 in. (38 x 11 x 3 cm) | |
Sterile | |
No |
Mop Head | |
Single-use | |
Knitted Polyester, Polyester Foam |