missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ Contemporary Clear Safety Glasses
These contemporary safety glasses are lightweight and extremely durable while maintaining a glamorous look.
£60.62 - £257.96
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Shape | Rectangular |
Lens Tint | None |
Product Type | Safety Glasses |
Material | Plastic |
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
17980872
|
Univet™
573.14.00.C0 |
Amethyst | Medium |
£60.62
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17940872
|
Univet™
571.03.05.00 |
Stone | Large |
£257.96
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17930892
|
Univet™
571.14.02.C0 |
Honey | Large |
£60.62
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Light and very resistant
- Polyamide frame with zero metallic components
- Integrated side-shields
Specifications
Anti-fog, Scratch-resistant | |
None | |
Plastic | |
Polycarbonate | |
UV380 | |
Not Autoclavable |
Rectangular | |
Safety Glasses | |
Reusable | |
Polyamide | |
Standard |