missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ Contemporary Safety Glasses with Blue Block Filter
These Contemporary Safety Glasses with Blue Block Filter is lightweight and highly durable while maintaining a glamorous fashion style.
Brand: Univet™ 572.14.01.C0
Additional Details : Weight : 0.02600kg
Description
- Light and highly resistant
- Polyamide frame with zero metallic components
- Integrated side-shields
Specifications
Rectangular | |
None | |
Stone | |
Plastic | |
Polycarbonate | |
UV380 | |
Not Autoclavable |
Scratch-resistant | |
Safety Glasses | |
Small | |
Reusable | |
Polyamide | |
Standard |