missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONTEXT™ Cleanroom Paper and Notebooks
GREENER_CHOICEBIOPHARMA

CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes.

Brand:  Contec™ CNBK5585W

211.54 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15673988

  • £310.00 / Pack of 20
Estimated Shipment: 15-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.
  • High brightness, high opacity
  • Ultra low particle generation
  • Ultra low metallic ion content
  • High tear and tensile strength
  • Heat resistant
  • Compatible with standard and high-speed laser printers
  • Compatible with wet and dry copy systems
  • Ideal for recording notes and instructions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Munising Bond Material from Synthetic Polyer-saturated Cellulose
5.5 in.
White
CONTEXT™ 50-Sheet Spiral College-Ruled Notebook, Plastic Cover
Autoclavable
Recording notes and work instructions
No
20 Notebooks/Cs.
18 lb.
Yes
8.5 in.
White
14 x 22 cm (5.5 x 8.5 in.)
Single-use
Standard and high-speed laser printers; wet and dry copy systems
CONTEXT™ Cleanroom Documentation
Non-sterile
67 gsm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number10163576-09 Certificate TypeCertificate of Quality Date06/02/2024 Catalog NumberCNBK5585W
Lot Number10165595-10 Certificate TypeCertificate of Quality Date08/03/2023 Catalog NumberCNBK5585W
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ CONTEXT™ Cleanroom Paper and Notebooks > Description: Notebook, Color: White, Dimensions (L x W): 14 x 22 cm (5.5 x 8.5 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.