missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Continuous Dissolvable Paper Tape for J2000 Printer
Self-adhesive and extremely easy to apply.
£138.00 - £162.00
Specifications
Adhesive Type | Acrylic, Removable |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Paper |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17120471
|
Brady™
151239 |
28.58 mm |
£138.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17130471
|
Brady™
151240 |
57.15 mm |
£162.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to, and without leaving any residue
- Reduces the labour required to remove labels
- Reduces maintenance to filters and drains
- Enables easy re-identification of reusable items in a range of industries
Specifications
Acrylic, Removable | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°F to +172°F | |
0.0030 in. | |
100 ft. |
White | |
Roll | |
Front | |
Continuous tape | |
BradyJet J2000 Color Label Printer | |
1 Roll | |
-40°C to +78°C | |
0.094 mm | |
30.48 m |