missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers
GREENER_CHOICE

Roller shakers with six or ten rollers for a wider range of applications, especially in the medical and biological field. IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers provide smooth rocking and rolling action at infinitely adjustable speeds.

Brand:  IKA™ 0004010000

 View more versions of this product

Product Code. 13410587

  • £1548.00 / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used for mixing blood samples, solid and liquid suspensions and viscous samples 
  • Unit can be used with all conventional tubes and cylindrical bottles
  • Easily removable attachments for quick cleaning in case of sample spills
  • Timer: Countdown, adjustable from 1 sec to 99 hr. and 59 min.
  • Counter: Display of shaking time
  • Error Code Display
  • Usable at 4 to 50°C in incubators
  • Suitable for continuous operation
  • Removable rolls enable shaking of larger tubes
  • Easy operation with keypad
  • Shaking diameter: 24.5mm (height)
  • Speed range: 5 to 80rpm
Specifications

Specifications

100/240 V
24 W
50/60 Hz
350 mm
Roller 6 Basic
80%
30 rpm
4°C to 50°C
DIN EN 60529 IP 21
115 mm
4 kg
Used for mixing blood samples, solid and liquid suspensions and viscous samples
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers