missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Continuous Paper Tape for J2000 Printer
The B-2550 paper label material is available for full colour printing on demand at your premises with the BradyJet J2000 Colour Label Printer.
£107.00 - £214.00
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Paper |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17180461
|
Brady™
151133 |
50.80 mm |
£107.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17190461
|
Brady™
151134 |
76.20 mm |
£161.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17100471
|
Brady™
151135 |
101.60 mm |
£214.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- For use with BradyJet J2000 Colour Label Printer
- The label is an economical solution for general purpose labelling with a limited lifespan
- Can be used to identify packaging
Specifications
Permanent Acrylic | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°C to +60°C | |
0.175 mm | |
30.48 m |
White | |
Roll | |
Front | |
Continuous tape | |
BradyJet J2000 Color Label Printer | |
1 Roll | |
0.0069 in. | |
100 ft. |