Learn More
Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil
Excellent flow stability for accurate dispensing
Brand: Watson-Marlow 913.A048.016
Code : X3
Additional Details : Weight : 0.11100kg
Description
Excellent flow stability for accurate dispensing
- Platinum-cured silicone tubing
- Animal Derived Content Free (ADCF)
- Laser etched to make it lot traceable
- Post-cured to reduce leachables to near zero
- Manufactured in dedicated tubing plant
- Colour/transparency: Translucent
- Spallation: Low
- Operating temperature: -20 to +80°C
- Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
- Shipped in 50 ft. (15m) lengths
Certifications
Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.
Specifications
4.8 mm | |
-20°C | |
Translucent |
Silicone (Platinum-Cured) | |
5.0 to 880mL/min. |