missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Contour™ Safety Glasses
missing translation for 'orderingAttributeHoverText'
UV Protection:
Yes
missing translation for 'unitSize'
Each
Pack of 10
Description
- Available with either clear polycarbonate lens with anti-fog and anti-scratch coating, or tinted ESP polycarbonate lens with anti-scratch coating
- ESP coating filters 61% blue light, 63% visible light and 100% UVB/UVA (sunlight UV).
- With TPE comfort nose bridge and temples
Specifications
Specifications
| Certifications/Compliance | European standard |
| Lens Coating | Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction