Learn More
Bollé Safety Contour™ Safety Glasses
Sturdy, protective, stylish, comfortable and lightweight, with 21 g of strength CONTOUR™ Safety Glasses are certified for perfect optical quality with anti-fog and anti-scratch properties.
Brand: Bollé Safety CONTESP
90.69 GBP valid until 2024-12-31
Use promo code "23287" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.47250kg
Description
- Available with either clear polycarbonate lens with anti-fog and anti-scratch coating, or tinted ESP polycarbonate lens with anti-scratch coating
- ESP coating filters 61% blue light, 63% visible light and 100% UVB/UVA (sunlight UV).
- With TPE comfort nose bridge and temples
Specifications
Scratch-resistant | |
Clear | |
1 Ea. | |
Polycarbonate |
European standard | |
Safety Glasses | |
Polycarbonate | |
Yes |