missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Control Seal Food & Pharma
Control Seal Close-it Food and Pharma with an adhesive approved for use with foodstuffs. Reliably prevents products from leaking out after sampling.
£67.30 - £77.45
Specifications
Certifications/Compliance | FDA |
---|---|
Product Type | Control Seal |
For Use With (Application) | Foodstuffs |
Shape | Square |
Dimensions (LxW) | 95 x 95 mm |
Product Code | Brand | Dimensions (LxW) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Color | Price | Quantity & Availability | ||||
15321306
|
Buerkle™
5303-2021 |
95 x 95 mm | Blue |
£77.45
Pack of 500 |
In Stock
Log in to see stock. |
||||
15346287
|
Buerkle™
5303-2022 |
95 x 95 mm | Green |
£67.30
Pack of 500 |
In Stock
Log in to see stock. |
||||
15356287
|
Buerkle™
5303-2023 |
95 x 95 mm | Black |
£67.30
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
- Reliably prevents products from leaking out after sampling.
- The adhesive complies with the European guidelines for foodstuffs.
- Aluminum foil barrier layer
- Suitable for sampling foodstuffs, pharmaceuticals, cosmetics, food additives, even frozen goods – in short, for all applications in which cleanliness is particularly important.
- According to FDA Guidelines
- Particularly suited for the food and pharma industry
Specifications
FDA | |
Foodstuffs | |
95 x 95 mm |
Control Seal | |
Square | |
0.8965 kg |