missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Control Seal Food & Pharma
Control Seal Close-it Food and Pharma with an adhesive approved for use with foodstuffs. Reliably prevents products from leaking out after sampling.
Brand: Buerkle™ 5303-3021
87.49 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Reliably prevents products from leaking out after sampling.
- The adhesive complies with the European guidelines for foodstuffs.
- Aluminum foil barrier layer
- Suitable for sampling foodstuffs, pharmaceuticals, cosmetics, food additives, even frozen goods – in short, for all applications in which cleanliness is particularly important.
- According to FDA Guidelines
- Particularly suited for the food and pharma industry
Specifications
FDA | |
Control Seal | |
Square | |
1.0925 kg |
Blue | |
Foodstuffs | |
150 x 150 mm |